- Steel, Zinc Plated
- Open Vent
- 1/8-27 NPT Thread Size
- 5/8" Diameter
- 1/2" Hex Size
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
features
- Steel
- Zinc-plated
| Vent Type | Open, Pressure Relief |
| Overall Height | 1 9/32 in |
| Material | Steel, Zinc-Plated |
| Hex Size | 1/2 in |
| Threads per Inch | 27 |
| Dia. | 5/8 in |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Weight | 0.03 LB |
| NSN Number | 4310-01-396-8271 |

