- Steel, Zinc Plated
- Open Vent
- 1/4-18 NPT Thread Size
- 7/8" Diameter
- 3/4" Hex Size
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
features
- Steel
- Zinc-plated
| Material | Steel, Zinc-Plated |
| Thread Size | 1/4 |
| Vent Type | Open |
| Threads per Inch | 18 |
| Overall Height | 1.34375 in |
| Dia. | 0.875 in |
| Thread Type | NPT |
| Hex Size | 3/4 in |
| Weight | 0.074 LB |

