- 1/2" - 14 NPT Thread
- 1 15/32" Long
- Open Vent
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
features
- Steel
- Zinc-plated
| Vent Type | Open |
| Hex Size | 7/8 in |
| Threads per Inch | 14 |
| Overall Height | 1 15/32 in |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Dia. | 1 in |
| Weight | 0.04 LB |

