- Steel, Zinc Plated
- Screen Filtered Vent
- 1/8-27 NPT Thread Size
- 5/8" Diameter
- 1 9/32" Overall Height
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
| Dia. | 5/8 in |
| Vent Type | Screen Filtered |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/8 |
| Overall Height | 1 9/32 in |
| Threads per Inch | 27 |
| Weight | 0.036 LB |

