- Steel, Zinc Plated
- Screen Filtered Vent
- 3/8-18 NPT Thread Size
- 7/8" Diameter
- 1 11/32" Overall Height
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
| Dia. | 7/8 in |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Vent Type | Screen Filtered |
| Thread Size | 3/8 |
| Threads per Inch | 18 |
| Overall Height | 1 11/32 in |
| Weight | 0.09 LB |

