- Steel, Zinc Plated
- Screen Filtered Vent
- 3/4-14 NPT Thread Size
- 1 1/2" Diameter
- 1 11/16" Overall Height
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
| Vent Type | Screen Filtered |
| Overall Height | 1 11/16 in |
| Thread Size | 3/4 |
| Threads per Inch | 14 |
| Dia. | 1 1/2 in |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Weight | 0.278 LB |

