- Steel, Zinc Plated
- Screen and Nylon Filtered Vent
- 1/4-18 NPT Thread Size
- 7/8" Diameter
- 1 11/32" Overall Height
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
| Dia. | 7/8 in |
| Overall Height | 1 11/32 in |
| Thread Size | 1/4 |
| Hex Size | 3/4 in |
| Threads per Inch | 18 |
| Vent Type | Screen & Nylon Filtered |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Weight | 0.05 LB |
| NSN Number | 5340-01-386-0546 |

