- Steel, Zinc Plated
- Screen and Nylon Filtered Vent
- M16-2 Metric Thread Size
- 1" Diameter
- 1 15/32" Overall Height
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
| Dia. | 1 in |
| Threads per Inch | N/A |
| Hex Size | N/A |
| Micron Rating | N/A |
| Vent Type | Screen Filtered, Nylon Filtered |
| Pitch | 2 mm |
| Thread Size | M16 |
| Material | Steel, Zinc-Plated |
| Overall Height | 1.46875 in |
| Thread Type | Metric |
| Weight | 0.2 LB |

