- Steel, Zinc Plated
- Screen and Nylon Filtered Vent
- M24-2 Metric Thread Size
- 1 1/2" Diameter
- 1 11/16" Overall Height
description
- For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature.
| Threads per Inch | N/A |
| Overall Height | 1.6875 in |
| Thread Type | Metric |
| Vent Type | Screen Filtered, Nylon Filtered |
| Dia. | 1.5 in |
| Hex Size | N/A |
| Pitch | 2 mm |
| Thread Size | M24 |
| Micron Rating | N/A |
| Material | Steel, Zinc-Plated |
| Weight | 0.2 LB |

