- Steel, Zinc Plated
- Screen and Nylon Filtered Vent
- 1 1/4" Diameter
- 1 1/2" Overall Height
description
- Design incorporates more vent ports, which are located higher on the body of the unit for greater clearance.
features
- Filtered airflow with better protection against clogging from dirt
- Ideally suited to maintain equalized pressure in axle differentials and transmissions, also in industrial gearboxes and transmissions
| Dia. | 1 1/4 in |
| Thread Size | 1/4 |
| Material | Steel, Zinc-Plated |
| Overall Height | 1 1/2 in |
| Thread Type | NPT |
| Threads per Inch | 18 |
| Vent Type | Screen & Nylon Filtered |
| Weight | 0.08 LB |
| NSN Number | 5340-01-469-0038 |

