- Steel, Zinc Plated
- Pressure Relief Vent
- 3/4" Diameter
- 3/4" Hex Size
- 3/4" Overall Height
applications
- Designed for use in differentials, transmissions, gearboxes and other applications where space is at a premium and ease of installation is required
features
- Steel breathers provide a low profile design
- Can be installed and removed with automatic tools, allowing for fast handling
| Overall Height | 0.75 in |
| Threads per Inch | 18 |
| Vent Type | Pressure Relief, Baffled |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Hex Size | 3/4 in |
| Dia. | 0.75 in |
| Thread Size | 1/4 |
| Weight | 0.03 LB |

