- Steel, Zinc Plated
- Baffled Vent
- 3/4" Diameter
- 3/4" Hex Size
- 3/4" Overall Height
| Pitch | N/A |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Vent Type | Baffled |
| Overall Height | 0.75 in |
| Hex Size | 3/4 in |
| Threads per Inch | 18 |
| Dia. | 0.75 in |
| Thread Size | 1/4-18 NPT |
| Micron Rating | N/A |
| Weight | 0.043 LB |

