- Aluminum, Zinc Plated
- Open Vent
- 1/4-18 NPT Thread Size
- 5/8" Diameter
- 1" Overall Height
features
- Eliminates pressure buildup
- Restricts leakage
- Aluminum
- Zinc-plated
| Vent Type | Open |
| Pitch | N/A |
| Dia. | 0.625 in |
| Threads per Inch | 18 |
| Micron Rating | N/A |
| Material | Aluminum, Zinc Plated |
| Thread Size | 1/4 |
| Overall Height | 1 in |
| Thread Type | NPT |
| Hex Size | 5/8 in |
| Weight | 0.022 LB |

