- Brass
- 40 Micron Sintered Bronze Filtered
- 10-32 Metric Thread Size
- 13/32" Hex Size
- 5/16" Overall Height
| Micron Rating | N/A |
| Dia. | 0.625 in |
| Threads per Inch | N/A |
| Hex Size | 13/32 in |
| Overall Height | 0.3125 in |
| Material | Brass |
| Pitch | 32 mm |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Thread Size | #10 |
| Thread Type | Metric |
| Weight | 0.2 LB |

