- Brass
- 40 Micron Sintered Bronze Filtered
- 1/8 NPT Thread Size
- 5/8" Hex Size
- 9/16" Overall Height
features
- Has 40 micron sintered bronze filtered
| Dia. | 9/16 in |
| Thread Type | NPT |
| Overall Height | 5/8 in |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Threads per Inch | 27 |
| Hex Size | 5/8 in |
| Thread Size | 1/8 |
| Micron Rating | 40 µm |
| Material | Brass |
| Weight | 0.028 LB |

