- Brass
- 40 Micron Sintered Bronze Filtered
- 1/4 NPT Thread Size
- 13/16" Hex Size
- 3/4" Overall Height
features
- Has 40 micron sintered bronze filtered
| Material | Brass |
| Thread Size | 1/4 |
| Dia. | 0.625 in |
| Hex Size | 13/16 in |
| Pitch | N/A |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Micron Rating | 40 µm |
| Overall Height | 0.75 in |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Weight | 0.046 LB |

