- Brass
- 40 Micron Sintered Bronze Filtered
- 3/8" NPT Thread Size
- 13/16" Diameter
- 3/4" Overall Height
| Pitch | N/A |
| Overall Height | 0.75 in |
| Micron Rating | 40 µm |
| Material | Brass |
| Threads per Inch | N/A |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Dia. | 0.625 in |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Hex Size | 13/16 in |
| Weight | 0.04 LB |

