- Use w/55 gal Drums
- STeel, Zinc Plated
- 22.109" Overall Height
- 3/4 NPT Thread
features
- Provides an instant visual check of the liquid level
- Measures to the nearest gallon or two
- Helps you identify the contents and conditions of oil
- Zinc-plated to resist rust and corrosion
| Thread Size | 3/4 |
| Use With | 55 gal Drums |
| Overall Height | 22.1094 in |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Weight | 0.04 LB |

