- Style C
- Ether Cup
description
- Construction is similar to other brazed steel oil cups.
applications
- For vertical applications where a large and measurable amount of oil is required
features
- Self-closing spring hinged cover
- Stem machined from solid hexagon bar stock, securely riveted to body and copper brazed to form a leakproof joint
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Cup Style | Ether Cup |
| Threads per Inch | 27 |
| Overall Height | 2 in |
| Assembly Clearance | 1 3/16 in |
| Feed Type | Gravity |
| Thread Size | 1/8 |
| Weight | 0.084 LB |

