- 1/4" OD
- 5' Long
| Inch/Metric | Inch |
| Tube OD | 1/4 in |
| Material | Nylon |
| Packaged Length | 5 ft |
| Tube O.D. | 1/4 in |
| Color | Clear |
| Weight | 0.25 LB |
| Inch/Metric | Inch |
| Tube OD | 1/4 in |
| Material | Nylon |
| Packaged Length | 5 ft |
| Tube O.D. | 1/4 in |
| Color | Clear |
| Weight | 0.25 LB |