- Polycarbonate Reservoir
- 1/4-18 NPT Thread Size
- 1 1/2 oz Capacity
- 3" Overall Length
- 2 3/8" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Overall Height | 2.375 in |
| Threads per Inch | 18 |
| Reservoir Material | Polycarbonate |
| Thread Size | 1/4 |
| Capacity | 1 1/2 oz |
| Material | Steel, Zinc-Plated |
| Thread Type | Male Pipe |
| Overall Length | 3 in |
| Weight | 0.45 LB |

