- Polycarbonate Reservoir
- 3/8-18 NPT Thread Size
- 1 1/2 oz Capacity
- 3 1/8" Overall Length
- 2 23/32" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Capacity | 1 1/2 oz |
| Reservoir Material | Polycarbonate |
| Material | Steel, Zinc-Plated |
| Thread Size | 3/8 |
| Overall Height | 2.71875 in |
| Thread Type | Male Pipe |
| Threads per Inch | 18 |
| Overall Length | 3.125 in |
| Weight | 0.27 LB |

