- Polycarbonate Reservoir
- 3/8-18 NPT Thread Size
- 3 oz Capacity
- 3 1/8" Overall Length
- 3 29/32" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Threads per Inch | 18 |
| Overall Length | 3.125 in |
| Thread Type | Male Pipe |
| Capacity | 3 oz |
| Material | Steel, Zinc-Plated |
| Thread Size | 3/8 |
| Reservoir Material | Polycarbonate |
| Overall Height | 3.90625 in |
| Weight | 0.248 LB |

