- Polycarbonate Reservoir Material
- 1/4-18 NPT Thread Size
- 3 oz Capacity
- 2 9/16" Overall Length
- 3 3/4" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Reservoir Material | Polycarbonate |
| Overall Height | 3.75 in |
| Assembly Clearance | 2 1/4 in |
| Overall Length | 2.5625 in |
| Thread Type | Male Pipe |
| Thread Size | 1/4 |
| Capacity | 3 oz |
| Threads per Inch | 18 |
| Weight | 0.45 LB |

