- Polycarbonate Reservoir Material
- 3/8-18 NPT Thread Size
- 6 oz Capacity
- 3 9/16" Overall Length
- 3 23/32" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Capacity | 6 oz |
| Dia. | 2.875 in |
| Threads per Inch | 18 |
| Overall Length | 3.5625 in |
| Thread Size | 3/8 |
| Thread Type | Male Pipe |
| Overall Height | 3.71875 in |
| Reservoir Material | Polycarbonate |
| Weight | 0.5 LB |

