- Brass, Nickel Plated
- 1/4-BSP Thread
- 26.20 mm Overall Height
- 11.10 mm Thread Length
| Material | Brass, Nickel Plated |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Cover Style | Spring Top |
| Overall Height | 26.2 mm |
| Assembly Clearance | 31.8 mm |
| Hex Size | 11/16 in |
| Thread Type | BSP |
| Weight | 0.01 LB |

