- Brass, Nickel Plated
- 1/8-BSP Thread
- 9.50 mm Overall Height
- 9.50 mm Thread Length
| Thread Size | 1/8 |
| Overall Height | 9.5 mm |
| Cover Style | Spring Top |
| Thread Type | BSP |
| Thread Pitch | N/A |
| Hex Size | 11/16 in |
| Assembly Clearance | 31.8 mm |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |

