- Brass, Nickel Plated
- M6 x 1 Thread Size
- 15 mm Overall Height
- 16 mm Assembly Clearance
- 5 mm Thread Length
| Thread Size | M6 |
| Hex Size | 8 mm |
| Threads per Inch | N/A |
| Material | Brass, Nickel Plated |
| Thread Pitch | 1 mm |
| Cover Style | Rotating Spring Lid |
| Overall Height | 15 mm |
| Assembly Clearance | 16 mm |
| Thread Type | Metric |
| Weight | 0.01 LB |

