- Brass, Nickel Plated
- M8 x 1.0 Thread Size
- 19.50 mm Overall Height
- 19 mm Assembly Clearance
- 5 mm Thread Length
| Overall Height | 18.5 mm |
| Material | Brass, Nickel Plated |
| Assembly Clearance | 19 mm |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Hex Size | 10 mm |
| Thread Size | M8 |
| Cover Style | Rotating Spring Lid |
| Thread Pitch | 1 mm |
| Weight | 0.01 LB |

