- Brass, Nickel Plated
- M8 x 1.25 Thread Size
- 18.50 mm Overall Height
- 21 mm Assembly Clearance
- 6 mm Thread Length
| Thread Pitch | 1.25 mm |
| Cover Style | Rotating Spring Lid |
| Overall Height | 18.5 mm |
| Hex Size | 12 mm |
| Thread Size | M8 |
| Material | Brass, Nickel Plated |
| Assembly Clearance | 21 mm |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Weight | 0.01 LB |

