- Brass, Nickel Plated
- M10 x 1.5 Thread Size
- 22 mm Overall Height
- 22 mm Assembly Clearance
- 6 mm Thread Length
| Thread Type | Metric |
| Material | Brass, Nickel Plated |
| Thread Pitch | 1.5 mm |
| Cover Style | Rotating Spring Lid |
| Overall Height | 22 mm |
| Thread Size | M10 |
| Hex Size | 14 mm |
| Assembly Clearance | 22 mm |
| Threads per Inch | N/A |
| Weight | 0.02 LB |

