- Steel, Nickel Plated
- 1/8-BSP Thread Size
- 36.50 mm Overall Height
- 31.80 mm Assembly Clearance
- 17.5 mm Thread Length
| Thread Size | 1/8 |
| Cover Style | Spring Top |
| Overall Height | 36.5 mm |
| Thread Pitch | N/A |
| Material | Steel, Nickel Plated |
| Hex Size | 7/16 in |
| Thread Type | BSP |
| Assembly Clearance | 31.8 mm |
| Weight | 0.02 LB |

