- Steel, Nickel Plated
- 1/8-BSP Thread Size
- 32.50 mm Overall Height
- 34.90 mm Assembly Clearance
- 17.50 mm Thread Length
| Assembly Clearance | 34.9 mm |
| Overall Height | 32.5 mm |
| Thread Size | 1/8 |
| Hex Size | 7/16 in |
| Material | Steel, Nickel Plated |
| Cover Style | Spring Top |
| Thread Pitch | N/A |
| Thread Type | BSP |
| Weight | 0.02 LB |

