- Steel, Nickel Plated
- 1/8-BSP Thread Size
- 47.60 mm Overall Height
- 41.30 mm Assembly Clearance
- 20.60 mm Thread Length
| Material | Steel, Nickel Plated |
| Thread Type | BSP |
| Hex Size | 9/16 in |
| Cover Style | Spring Top |
| Assembly Clearance | 41.3 mm |
| Overall Height | 47.6 mm |
| Thread Size | 1/8 |
| Thread Pitch | N/A |
| Weight | 0.03 LB |

