- Steel, Nickel Plated
- 1/4-BSP Thread Size
- 68.30 mm Overall Height
- 63.50 mm Assembly Clearance
- 23.80 mm Thread Length
| Overall Height | 68.3 mm |
| Thread Size | 1/4 |
| Assembly Clearance | 63.5 mm |
| Material | Steel, Nickel Plated |
| Cover Style | Spring Top |
| Thread Type | BSP |
| Thread Pitch | N/A |
| Hex Size | 11/16 in |
| Weight | 0.04 LB |

