- Steel, Nickel Plated
- 3/8-BSP Thread Size
- 85.70 mm Overall Height
- 79.40 mm Assembly Clearance
- 29.40 mm Thread Length
| Assembly Clearance | 79.4 mm |
| Cover Style | Spring Top |
| Overall Height | 85.7 mm |
| Material | Steel, Nickel Plated |
| Thread Size | 3/8 |
| Thread Pitch | N/A |
| Thread Type | BSP |
| Hex Size | 11/16 in |
| Weight | 0.04 LB |

