- Steel, Nickel Plated
- 1/2-BSP Thread Size
- 88.90 mm Overall Height
- 79.40 mm Assembly Clearance
- 31.80 mm Thread Length
| Material | Steel, Nickel Plated |
| Thread Size | 1/2 |
| Hex Size | 7/8 in |
| Thread Pitch | N/A |
| Assembly Clearance | 79.4 mm |
| Thread Type | BSP |
| Overall Height | 88.9 mm |
| Cover Style | Spring Top |
| Weight | 0.04 LB |

