- Spring Top Cover
- 7.2 mm Diameter
- 11.90 mm OAH
- 15.90 mm Assembly Clearance
- 6 mm Drive Length
| Dia. | 7.2 mm |
| Cover Style | Spring Top |
| Assembly Clearance | 15.9 mm |
| Overall Height | 11.9 mm |
| Material | Steel, Zinc-Plated |
| Drive Length | 5.6 mm |
| Weight | 0.01 LB |
| Dia. | 7.2 mm |
| Cover Style | Spring Top |
| Assembly Clearance | 15.9 mm |
| Overall Height | 11.9 mm |
| Material | Steel, Zinc-Plated |
| Drive Length | 5.6 mm |
| Weight | 0.01 LB |