- Spring Top Cover
- 8.90 mm Diameter
- 13.50 mm OAH
- 19.10 mm Assembly Clearance
- 6.40 mm Drive Length
| Material | Steel, Zinc-Plated |
| Overall Height | 13.5 mm |
| Cover Style | Spring Top |
| Drive Length | 6.4 mm |
| Dia. | 8.9 mm |
| Assembly Clearance | 19.1 mm |
| Weight | 0.01 LB |
| Material | Steel, Zinc-Plated |
| Overall Height | 13.5 mm |
| Cover Style | Spring Top |
| Drive Length | 6.4 mm |
| Dia. | 8.9 mm |
| Assembly Clearance | 19.1 mm |
| Weight | 0.01 LB |