- Spring Top Cover
- 10.50 mm Diameter
- 15.10 mm OAH
- 20.60 mm Assembly Clearance
- 7.10 mm Drive Length
| Cover Style | Spring Top |
| Dia. | 10.5 mm |
| Assembly Clearance | 20.6 mm |
| Overall Height | 15.1 mm |
| Material | Steel, Zinc-Plated |
| Drive Length | 7.1 mm |
| Weight | 0.01 LB |
| Cover Style | Spring Top |
| Dia. | 10.5 mm |
| Assembly Clearance | 20.6 mm |
| Overall Height | 15.1 mm |
| Material | Steel, Zinc-Plated |
| Drive Length | 7.1 mm |
| Weight | 0.01 LB |