- Spring Top Cover
- 12.70 mm Diameter
- 18.30 mm OAH
- 25.40 mm Assembly Clearance
- 10 mm Drive Length
| Dia. | 12.7 mm |
| Material | Steel, Zinc-Plated |
| Overall Height | 18.3 mm |
| Assembly Clearance | 25.4 mm |
| Cover Style | Spring Top |
| Drive Length | 7.1 in |
| Weight | 0.01 LB |
| Dia. | 12.7 mm |
| Material | Steel, Zinc-Plated |
| Overall Height | 18.3 mm |
| Assembly Clearance | 25.4 mm |
| Cover Style | Spring Top |
| Drive Length | 7.1 in |
| Weight | 0.01 LB |