- Steel, Zinc Plated
- 5.5 mm Dia
- 6 mm OAH
- 5.50 mm Assembly Clearance
| Overall Height | 6 mm |
| Cover Style | Ball Valve |
| Dia. | 5.5 mm |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 5.5 mm |
| Weight | 0.01 LB |
| Overall Height | 6 mm |
| Cover Style | Ball Valve |
| Dia. | 5.5 mm |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 5.5 mm |
| Weight | 0.01 LB |