- Steel, Zinc Plated
- 6.10 mm Dia
- 7 mm OAH
- 6.50 mm Assembly Clearance
| Cover Style | Ball Valve |
| Assembly Clearance | 6.5 mm |
| Material | Steel, Zinc-Plated |
| Dia. | 6.1 mm |
| Overall Height | 7 mm |
| Weight | 0.01 LB |
| Cover Style | Ball Valve |
| Assembly Clearance | 6.5 mm |
| Material | Steel, Zinc-Plated |
| Dia. | 6.1 mm |
| Overall Height | 7 mm |
| Weight | 0.01 LB |