- Steel, Zinc Plated
- 8.1 mm Dia
- 9 mm OAH
- 9 mm Assembly Clearance
| Dia. | 8.1 mm |
| Cover Style | Ball Valve |
| Overall Height | 9 mm |
| Assembly Clearance | 9 mm |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |
| Dia. | 8.1 mm |
| Cover Style | Ball Valve |
| Overall Height | 9 mm |
| Assembly Clearance | 9 mm |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |