- Steel, Zinc Plated
- 10.1 mm Dia
- 11 mm OAH
- 11 mm Assembly Clearance
| Overall Height | 11 mm |
| Dia. | 10.1 mm |
| Assembly Clearance | 11 mm |
| Cover Style | Ball Valve |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |
| Overall Height | 11 mm |
| Dia. | 10.1 mm |
| Assembly Clearance | 11 mm |
| Cover Style | Ball Valve |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |