- Steel, Nickel Plated
- 6 mm Cup Dia
- 14.50 mm Overall Height
- 20 mm OAL
- Rotating Spring Lid
| Cup Style | Rotating Spring Lid |
| Overall Length | 20 mm |
| Dia. | 6 mm |
| Overall Height | 14.5 mm |
| Material | Steel, Nickel Plated |
| Weight | 0.01 LB |
| Cup Style | Rotating Spring Lid |
| Overall Length | 20 mm |
| Dia. | 6 mm |
| Overall Height | 14.5 mm |
| Material | Steel, Nickel Plated |
| Weight | 0.01 LB |