- Steel, Nickel Plated
- 10 mm Cup Dia
- 20 mm Overall Height
- 28 mm OAL
- Rotating Spring Lid
| Overall Height | 20 mm |
| Material | Steel, Nickel Plated |
| Overall Length | 28 mm |
| Cup Style | Rotating Spring Lid |
| Dia. | 10 mm |
| Weight | 0.01 LB |
| Overall Height | 20 mm |
| Material | Steel, Nickel Plated |
| Overall Length | 28 mm |
| Cup Style | Rotating Spring Lid |
| Dia. | 10 mm |
| Weight | 0.01 LB |