- Steel, Nickel Plated
- 12 mm Cup Dia
- 22 mm Overall Height
- 32 mm OAL
- Rotating Spring Lid
| Dia. | 12 mm |
| Material | Steel, Nickel Plated |
| Overall Height | 22 mm |
| Overall Length | 32 mm |
| Cup Style | Rotating Spring Lid |
| Weight | 0.01 LB |
| Dia. | 12 mm |
| Material | Steel, Nickel Plated |
| Overall Height | 22 mm |
| Overall Length | 32 mm |
| Cup Style | Rotating Spring Lid |
| Weight | 0.01 LB |