- Elbow
- 1/8 BSP Thread
- Gravity Feed
- Steel, Nickel Plated
- 26.20 mm Overall Height
| Thread Size | 1/8 |
| Feed Type | Gravity |
| Material | Steel, Nickel Plated |
| Overall Height | 26.2 mm |
| Thread Type | BSP |
| Overall Length | 33.3 mm |
| Pitch | N/A |
| Cup Style | Elbow |
| Weight | 0.02 LB |
| Thread Size | 1/8 |
| Feed Type | Gravity |
| Material | Steel, Nickel Plated |
| Overall Height | 26.2 mm |
| Thread Type | BSP |
| Overall Length | 33.3 mm |
| Pitch | N/A |
| Cup Style | Elbow |
| Weight | 0.02 LB |