- Elbow 1/8 BSP Thread
- Gravity Feed
- Steel, Nickel Plated
- 35.70 mm Overall Height
- 46.00 mm OAL
| Pitch | N/A |
| Overall Height | 35.7 mm |
| Overall Length [Min] | 46 mm |
| Thread Size | 1/8 |
| Feed Type | Gravity |
| Cup Style | Elbow |
| Material | Steel, Nickel Plated |
| Thread Type | BSP |
| Weight | 0.02 LB |

